Shop All Flame Resistant & Arc Flash Overalls & Coveralls
Steiner
Cotton Coveralls, Flame Resist, Green, 4XL
Mfr # 1035-4X
Zoro # G8370105
product price: $61.79
/ea
Sold in multiples of 3 for $185.37
$185.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Weldlite
- Fabric Weight 9 oz
- Inseam 32 in
- Gender Unisex
Product Information
- Brand Steiner
- MFR # 1035-4X
- Zoro # G8370105
- UPC # 690830103561
- Country of Origin Philippines
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | 4XL |
Maximum Chest Size | 66 in |
Maximum Waist Size | 58 in |
Minimum Waist Size | 56 in |
Minimum Chest Size | 64 in |
Details
Item | Coveralls |
Color | Green |
Material | Weldlite |
Fabric Weight | 9 oz |
Inseam | 32 in |
Gender | Unisex |
Closure Type | Snaps |
Features | Protection for Light Welding and from Light Sparks, Relaxed Design fits Comfortably Over Work Clothing |
Standards | ASTM D6413-10 |
Application | Clothing |
High-Visibility | No |
Passes ASTM F6413 Flame Test | D6413-10 |
Number of Outside Pockets | 4 |
Collar Style | Lay-Flat |
Heat Protection Type | Flames, Metal Spatter, Sparks |
Number of Inside Pockets | 1 |
Number of Pockets | 5 |
Description
Closure Type Snaps, Collar Style Lay-Flat, Color Green, Fabric Weight 9 oz, Features Protection for Light Welding and from Light Sparks, Relaxed Design fits Comfortably Over Work Clothing, Garment Type Coveralls, Gender Unisex, Heat Protection Type Flames, Metal Spatter, Sparks, High-Visibility No, Inseam 32 in, Material Weldlite, Maximum Chest Size 66 in, Maximum Waist Size 58 in, Minimum Chest Size 64 in, Minimum Waist Size 56 in, Number of Inside Pockets 1, Number of Outside Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (913SS-Z7/6FTGN)
- EPSON Label Cartridge, Black on Yellow, Labels/Roll: Continuous (209BYPX)
- HONEYWELL MILLER Fall Protection Harness, 3XL/4XL, Polyester (H7IC1A4)
- HARDLINE PRODUCTS Number Label, Vinyl, 5-1/2 in. H, No. 5, PK3 (DB53W-5)
- STEINER Cotton Coveralls, Flame Resist, Green, M (1035-M)
- STEINER Cotton Coveralls, Flame Resist, Green, L (1035-L)
- NEESE Workwear 4.5 oz Nomex FR Coverall-KH-2X (VN4CAKH-2X)
- NEESE Outerwear Flex Arc Bib Trouser-Lime-XL (21217-12-1-LIM-XL)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, XL (CEC2NV LN 48)
- CARHARTT FR Duck Bib Overall (101627-001)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XXL)
- Steiner Flame Resistant & Arc Flash Overalls & Coveralls