Shop All Welding Screens
Steiner
Barrier Curtain, 10 ft. W x 6 ft. H, Clear
Mfr # 339-6X10
Zoro # G0183550
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grommet Placement 12 in Centers on Four Sides
- With Grommet / Without Grommet With Grommet
- Width 10 ft.
- Welding Protection Sub-Category Curtains
- Features Safety Curtain for Grinding, Chipping, Dust, Debris
Product Information
- Brand Steiner
- MFR # 339-6X10
- Zoro # G0183550
- UPC # 690830339069
- Country of Origin China
- Category Welding Screens
Dimensions
Width | 10 ft. |
Protective Height | 6 ft |
Protective Width | 10 ft |
Height | 6 ft. |
Curtain Width | 10 ft |
Curtain Height | 6 ft |
Grommet Hole Diameter | 3/8 in |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type Vinyl, Curtain Material Coating Vinyl, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 10 ft, Curtain Material Color Clear, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.41 mm, Grommet Spacing 12 in, Resistance Properties Flame Resistant, Mildew Resistant, Water Resistant, Standards California Fire Marshal Approved, Fastener Type Grommets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Cutting Tip, 2 Size, Propane, Natural Gas, Brass (0333-0324)
- HARRIS Gas Regulator, Single Stage, CGA-510, 0 to 15 psi, Use With: Acetylene (25-15C-510)
- SMITH EQUIPMENT Cutting Tip, 1.5 - 2 In Thick (SC12-3)
- JACKSON SAFETY TrueSight II Weld External Safety Protect Your ADF CLR 10/Cs (30320)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Olive (501-6X6)
- STEINER Welding Curtain, 6 ft. H x 10 ft. W (325-6X10)
- STEINER Welding Curtain, 10 ft. W, 6 ft., Olive (301-6X10)
- STEINER Protect-O-Screens (R) 6 ft. Wx6 ft., Olive (301-6X6)
- STEINER Welding Strip Curtain, 6 x 6 ft., Blue, PVC (83411B)
- STEINER Welding Screen, 6 ft W, 6 ft, Charcoal Gray (532HD-6X6)
- STEINER Casters For H D Welding Screens (54606HD)
- Steiner Welding Screens