Shop All Heat Gun Accessories
Steinel
SS Mesh, Size 10 x 5 x .2, 10 Pc
Mfr # Steel Mesh 10 pcs for Autobody Welding
Zoro # G1475171
original price:
$35.19
5% off
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- size 10 L x 5 W x .2 H
- Application Plastic Repair Of Cracks & Fractures
- For Use With 5KNN7, 5KNN8, 5KNN9, 5KNP0, 5KNP1
- Includes 10 Pieces
- Overall Width 10 in
Product Information
- Brand Steinel
- MFR # Steel Mesh 10 pcs for Autobody Welding
- Zoro # G1475171
- UPC # 018139073710
- Country of Origin Germany
- Category Heat Gun Accessories
Dimensions
size | 10 L x 5 W x .2 H |
Overall Width | 10 in |
Overall Height | 1/4 in |
Overall Length | 5 in |
Details
Description
Stainless Steel Mesh, Accessory Type Wire Mesh, Compatible with Grainger Part Number 5KNN7, 5KNN8, 5KNN9, 5KNP0, 5KNP1, Compatible with Manufacturer Part Number HG 2320, HG 2320 ESD, HL 1810 S, HL 1910, HL 2020 E, Overall Length 5 in, Overall Height 1/4 in, Overall Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Brad Point Drill Bit, 1/4 in. (37216)
- RIDGID Trigger, Trigger (73052)
- CLE-LINE M3 Bi-Metal Hole Saw 1887 Cle-Line 100MM 1887 (C25105)
- OLFA RSKB2 Round Tip Replacement Blades for SK4, SK6 SK9 Safety Knives, 10PK (9615)
- STEINEL Reducer Nozzle, Size 9mm (9mm (3/8in) Reducer Tip)
- STEINEL Reducer Nozzle, Size 14mm (14 mm ( 5/8in ) Reducer Tip)
- STEINEL Precision Reflector, HG350ESD Heat Tool (7745)
- STEINEL Reducer Nozzle, Size 20mm (20mm (3/4in) Reducer Tip)
- STEINEL Plastic Welding Nozzle, Size 6mm (Plastic Welding Tip (6mm intake))
- STEINEL Speed Welding Nozzle, Size 3.1 x 1.2 x .4 (Speed Welding Tip (Fits onto 09231))
- STEINEL Power Cord For HG350ESD Heat Tool (6370)
- Steinel Heat Guns and Kits