Shop All Heat Gun Accessories
Steinel
Reducer Nozzle, Size 20mm
Mfr # 20mm (3/4in) Reducer Tip
Zoro # G1822755
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Detail Work, Preheating Materials
- For Use With 5KNN7, 5KNN8, 5KNP0, 5KNP1,5KNN9
- size 20mm
- Overall Height 2 in
- Nozzle Type Reducer
Product Information
- Brand Steinel
- MFR # 20mm (3/4in) Reducer Tip
- Zoro # G1822755
- UPC # 018139070818
- Country of Origin Germany
- Category Heat Gun Accessories
Dimensions
size | 20mm |
Overall Height | 2 in |
Outside Diameter | 25/32 in |
Overall Width | 1 1/2 in |
Overall Length | 1 1/2 in |
Details
Item | Reducer Nozzle |
Application | Detail Work, Preheating Materials |
For Use With | 5KNN7, 5KNN8, 5KNP0, 5KNP1,5KNN9 |
Nozzle Type | Reducer |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | HG 2320 E, HG 2520 E, HL 1620 E, HL 1820 E, HL 1920 E, HL 2020 E |
Tool Compatibility | HG 2320 E, HG 2520 E, HL 1620 E, HL 1820 E, HL 1920 E, HL 2020 E |
Description
Reducer Nozzle, Nozzle Type Reducer, Outside Diameter 25/32 in, Compatible with Manufacturer Part Number HG 2320 E, HG 2520 E, HL 1620 E, HL 1820 E, HL 1920 E, HL 2020 E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Blank, Unfinished, 1/8" dia. (702-100850)
- MILWAUKEE TOOL 10 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3710)
- RUKO Annular Cutter, 5/8" x 1" (108603)
- NUPLA Dead Blow Hammer, 48 oz., 14-1/4" (6894099)
- STEINEL Reducer Nozzle, Size 14mm (14 mm ( 5/8in ) Reducer Tip)
- STEINEL Angle Slit Nozzle, 40mm (07511)
- STEINEL Reduction Nozzle, Size 5mm (5mm Industrial Reduction Nozzle)
- STEINEL Speed Welding Nozzle, Size 3.1 x 1.2 x .4 (Speed Welding Tip (Fits onto 09231))
- STEINEL Precision Reflector, HG350ESD Heat Tool (7745)
- STEINEL Spreader Nozzle, Size 75mm (75mm (3in) Spreader Nozzle)
- DAYTON Utility Nozzle, Gulper Nozzle (61HW19)
- Steinel Heat Gun Accessories