Shop All Heat Gun Accessories
Steinel
Precision Reflector, HG350ESD Heat Tool
Mfr # 7745
Zoro # G9711301
product price: $8.15
/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Multipurpose
- For Use With HG350ESD Heat Tool
- Nozzle Type Reflector
- Number of Pieces 1
- Overall Width 13/16 in
Product Information
- Brand Steinel
- MFR # 7745
- Zoro # G9711301
- UPC # 018139077459
- Country of Origin Germany
- Category Heat Gun Accessories
Dimensions
Overall Width | 13/16 in |
Overall Height | 1 3/8 in |
Overall Length | 13/16 in |
Details
Item | Precision Reflector |
Application | Multipurpose |
For Use With | HG350ESD Heat Tool |
Nozzle Type | Reflector |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | HG 350 ESD |
Tool Compatibility | HG 350 ESD |
Compatible Grainger Part Number | 30TU15 |
Description
Precision Reflector, Nozzle Type Reflector, Compatible with Manufacturer Part Number HG 350 ESD, Compatible with Grainger Part Number 30TU15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL SS Walking Seamer/Edger, 9"x7" 3/4"R (CC036BT)
- RIDGID Grip, Handle 544 (61605)
- HUOT Reamer Index, Steel (12100)
- KRAFT TOOL Tapered Hand Darby, Sq, 28 in, Mahogany (CF258)
- STEINEL Speed Welding Nozzle, Size 3.1 x 1.2 x .4 (Speed Welding Tip (Fits onto 09231))
- STEINEL Power Cord For HG350ESD Heat Tool (6370)
- STEINEL SS Mesh, Size 10 x 5 x .2, 10 Pc (Steel Mesh 10 pcs for Autobody Welding)
- STEINEL Heat Gun Element (110050174)
- STEINEL Flathead Slit Nozzle, Size 40mm (40mm Angle Flathead Slit Tip)
- STEINEL Steinel 07531 Welding Nozzle for Electronic Heat Gun 9 mm. Reducer (7531)
- MASTER APPLIANCE Heat Blower Element (30310)
- Steinel Heat Guns and Kits