Shop All Heat Gun Accessories
Steinel
Heat Gun Element
Mfr # 110050174
Zoro # G104377203
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Element
- Minimum Temperature 80 Degrees F
- Tool Compatibility HG 5000 E
- Number of Pieces 1
- Heating Element Material Ceramic
Product Information
- Brand Steinel
- MFR # 110050174
- Zoro # G104377203
- UPC # 018139354024
- Country of Origin Romania
- Category Heat Gun Accessories
Dimensions
Overall Height | 1 3/4 in |
Overall Length | 5 in |
Overall Width | 1 3/4 in |
Details
Item | Heat Gun Element |
Includes | Element |
Minimum Temperature | 80 Degrees F |
Tool Compatibility | HG 5000 E |
Number of Pieces | 1 |
Heating Element Material | Ceramic |
Maximum Temperature | 1,100 Degrees F |
Accessory Type | Heating Element |
Compatible with Manufacturer Part Number | HG5000E |
Description
Heat Gun Element, Compatible with Grainger Part Number 793L83, Compatible with Manufacturer Part Number HG5000E, Maximum Temperature 1,100 Degrees F, Minimum Temperature 80 Degrees F, Heating Element Material Ceramic, Includes Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Bi-Material Short Blade Wood Chisel – 1" (16-316)
- GREENLEE Die Set, Insulated Terminals, M (45509)
- BOSCH Spline Dr Steel, 5/8 & 3/4 Ground Rod Dr (HS1824)
- GEARWRENCH 18mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85518)
- STEINEL Reduction Nozzle, Size 5mm (5mm Industrial Reduction Nozzle)
- STEINEL Flathead Slit Nozzle, Size 40mm (40mm Angle Flathead Slit Tip)
- STEINEL Reduction Nozzle, Size 10mm (10mm Industrial Reduction Nozzle)
- STEINEL Precision Reflector, HG350ESD Heat Tool (7745)
- STEINEL Reducer Nozzle, Size 20mm (20mm (3/4in) Reducer Tip)
- STEINEL Speed Welding Nozzle, Size 3.1 x 1.2 x .4 (Speed Welding Tip (Fits onto 09231))
- MASTER APPLIANCE Motor, 120V, 3" L x 3" W x 3" H (30073)
- Steinel Heat Gun Accessories