Steinel

Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,752 W Watt, Pistol Handle (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Heat Guns

Key Features

  • Power Source Electric
  • Voltage 120V AC
  • ESD Safe No
  • Temp. Settings Variable
  • Temperature Range 750 Degrees to 1000 Degrees F
See all product information

Product Information

  • Brand Steinel
  • MFR # SV 750 Blower
  • Zoro # G3424251
  • UPC #
    018139340751
  • Country of Origin Moldova, Republic of
  • Category Heat Guns

Dimensions

Cord Length 6.5 ft

Description

Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 1,000 Degrees F, Minimum Temperature 750 Degrees F, Temperature Range 750 Degrees to 1,000 Degrees F, LCD Display Yes, Current 14.6 A, Kit Contents (1) Bare Tool, (1) Stand, Tool Brand Steinel, Air Volume 23 cfm, Brushless Motor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products