Shop All Heat Guns
Steinel
Flooring Welding Kit
Mfr # 110053229
Zoro # G404393132
product price: $926.99
/ea
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Corded
- Voltage 120V AC
- ESD Safe No
- Temperature Range 120 Degrees to 1,300 Degrees F
- Air Volume 13 cfm
Product Information
Dimensions
Overall Height | 3 7/10 in |
Overall Width | 3 3/5 in |
Overall Length | 14 1/8 in |
Nozzle Outside Diameter | 1 1/4 in |
Description
Flooring Welding Kit, Heat Gun Handle Style In-line, ESD Safe No, Surface Temperature Control Yes, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 1,300 Degrees F, Minimum Temperature 120 Degrees F, Temperature Range 120 Degrees to 1,300 Degrees F, LCD Display No, Current 14.6 A, Kit Contents (1) Bare Tool; (2) Nozzles, Tool Brand Steinel, Air Volume 13 cfm, Nozzle Outside Diameter 1 1/4 in, Brushless Motor Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Rubber Mallet, Hickory, 8 Oz (6DWL1)
- KO-KEN Universal Socket TORX E10 33.6mm 1/4 Sq. Drive (2440T-E10)
- ZORO SELECT Alloy Steel Taper Tap, 1/4-20 (CCT1060-22)
- DOTCO Drill Inline 4.0K 0.4Hp 1/4In Chuck (15LF082-38)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,750 W Watt, Wand Handle (HG2620E)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,500 W Watt, Wand Handle (HG2220E)
- STEINEL Heat Gun Kit, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,400 W Watt, Pistol Handle (GPKHL1820)
- STEINEL Heat Gun Kit, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle (MPKHG2320)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,750 W Watt, Pistol Handle (HG2520E)
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle (HL2020E)
- QUICKCABLE Heat Gun, 120VAC, 1200 Watt (4271-001)
- Steinel Heat Guns and Kits