Shop All Fully-Threaded Rods & Studs
Steelworks
Threaded Rod, 3/4, 3 ft
Mfr # 11531
Zoro # G600000940
product price: $29.39
/ea
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 3/4
- System of Measurement Inch
Product Information
- Brand Steelworks
- MFR # 11531
- Zoro # G600000940
- UPC # 40395193086
- Country of Origin United States
- Category Fully-Threaded Rods & Studs
Dimensions
Thread Size | 3/4 |
Details
Item | Threaded Rod |
System of Measurement | Inch |
Description
Hillman 3/4 in. D X 36 in. L Galvanized Steel Threaded Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BEE LEITZKE Clevis Pin, Std, Stl, 1x4 1/2 L (WWG-CLP-282)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-3/4 in L, 10 PK (U04100.050.0375)
- HHIP 0.653" Replacement Pin Gage P-4 0.0002 Tolerance (4103-0653)
- ZORO SELECT Undersized Key Stock, 316 Stainless Steel, Plain, 12 in L, 3/8 in W, 3/8 in H (WWG800375037512)
- STEELWORKS 10-24 in. D X 12 in. L Steel Threaded Rod (11004)
- STEELWORKS 3/8-16X36 Thrd Stl Rod (11018)
- STEELWORKS 1/2-13 in. D X 24 in. L Steel Threaded Rod (11026)
- STEELWORKS 5/8-11 in. D X 12 in. L Steel Threaded Rod (11031)
- STEELWORKS 10-24 in. D X 24 in. L Steel Threaded Rod (11005)
- STEELWORKS 5/8-11X36 Thrd Stl Rod (11033)
- STERLING SEAL & SUPPLY Fully Threaded Rod, 1"-8, Grade B7, Black Oxide Finish (THRROD.MED.B7.BOS.1-8x3ftx1)
- Steelworks Fully-Threaded Rods & Studs