Shop All Socket Adapters
Steelworks
NUT COUPLING 5/8""-11
Mfr # 11840
Zoro # G500001009
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 5/8"-11
- Nut Style Coupling Nut
- Basic Material Steel
- Fastener Finish Zinc Plated
Product Information
- Brand Steelworks
- MFR # 11840
- Zoro # G500001009
- UPC # 53538401696
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Dia./Thread Size | 5/8"-11 |
Details
System of Measurement | Inch |
Nut Style | Coupling Nut |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Fastener Thread Direction | Right Hand |
Description
Rod coupler nuts used by plumbers electricians and contractors to join threaded rods end-to-end national coarse right hand threads zinc plated steel rod coupler nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.K Spare Blades for 430004 (395041)
- WILDE 11" TILTING INSPECTION MIRROR-BULK (152/BB)
- MILWAUKEE TOOL 1-1/2 in. x 22 in. One Piece SDS-MAX Masonry Tunnel Bit (48-20-5302)
- STARRETT Anvil Micrometer Set, 20 to 24" Range (224.1JRLZ)
- STEELWORKS 10-24 Steel Coupling Nut (11842)
- STEELWORKS NUT COUPLING 3/4""-10 (11841)
- STEELWORKS Coupling Nut 1/4"-20 (11843)
- STEELWORKS NUT COUPLING 3/8-16 2PK (11837)
- STEELWORKS NUT COUPLING 1/2""-13 2PK (11839)
- STEELWORKS NUT COUPLING 10-24 4PK (11834)
- BETA Adaptor, 3/8"-1/2" Drive (009100814)
- Steelworks Socket Adapters