Shop All Socket Adapters
Steelworks
NUT COUPLING 3/4""-10
Mfr # 11841
Zoro # G900001135
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size 3/4"-10
- Nut Style Coupling Nut
- Basic Material Steel
- Fastener Finish Zinc Plated
Product Information
- Brand Steelworks
- MFR # 11841
- Zoro # G900001135
- UPC # 53538401795
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Dia./Thread Size | 3/4"-10 |
Details
System of Measurement | Inch |
Nut Style | Coupling Nut |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Fastener Thread Direction | Right Hand |
Description
Rod coupler nuts used by plumbers electricians and contractors to join threaded rods end-to-end national coarse right hand threads zinc plated steel rod coupler nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE 9 1/2 in Linemans Plier, Steel (0151-09-INS)
- STARRETT Outside Micrometer Stand, for I In (3206)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.019 (111101900)
- NACHI L981 5/16-18 H3 3FL VTP SPIRAL FLUTE BOTTOMING TAP (88081)
- STEELWORKS NUT COUPLING 5/16-18 2PK (11836)
- STEELWORKS NUT COUPLING 5/8""-11 (11840)
- STEELWORKS 10-24 Steel Coupling Nut (11842)
- STEELWORKS Coupling Nut 1/4"-20 (11843)
- STEELWORKS NUT COUPLING 1/2""-13 2PK (11839)
- STEELWORKS NUT COUPLING 3/8-16 2PK (11837)
- KO-KEN Universal Joint 63mm 1/2 Sq. Drive (4770)
- Steelworks Socket Adapters