Shop All Aluminum Angles
Steelworks
Boltmaster 11441 0.06 x 1 x 96 in. Anodized Angle
Mfr # 374066
Zoro # G603684192
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelworks
- MFR # 374066
- Zoro # G603684192
- Country of Origin United States
- Category Aluminum Angles
Description
Features
- Type - Anodized Angle
- Aluminum Metal
- Size - 0.06 x 1 x 96 in.
- Dimension - 96 x 1 x 1 in.
- Item Weight - 1.12 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Sheet Stock 24" L x 12" W x 0.500" Thick (BULK-PS-UHMW-56)
- ZORO SELECT Rubber Sheet, SBR, 1/16"Thick, 12"x36", 60 (BULK-RS-SBRFR75-9)
- RANDALL 1 1/2In. ANGLE 1/8In. WALL (4 FT M-660)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0010 In (16130)
- STEELWORKS 3/4 in. W X 48 in. L Steel Angle (11126)
- STEELWORKS 11357 0.06 x 1.5 x 72 in. Aluminum Angle (688473)
- STEELWORKS 3/4 in. W X 48 in. L Aluminum Angle (11330)
- STEELWORKS 1-1/4 in. W X 36 in. L Steel Weldable Angle (11706)
- STEELWORKS 1/16 in. W X 48 in. L Aluminum Angle (11438)
- STEELWORKS Boltmaster 11353 0.06 x 1 x 72 in. Aluminium Angle (215863)
- ONLINEMETALS 1.25" x 1.25" x 0.125" Aluminum Angle 6061-T6-Extruded Structural (974)
- Steelworks Aluminum Angles