Shop All Aluminum Angles
Steelworks
Boltmaster 11366 0.06 x 1.25 x 48 in. Aluminium Angle
Mfr # 610055
Zoro # G103684241
product price: $31.65
/ea
$31.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelworks
- MFR # 610055
- Zoro # G103684241
- Country of Origin United States
- Category Aluminum Angles
Description
Features
- Aluminum Angle
- Mill Finish.
- Dimension - 48 x 1.3 x 0.1 in.
- Item Weight - 0.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Slotted Shim with Tab AA, 0.0020" Thickness, Pk20 (42103)
- DAP Plastic Wood-X w/Drydex Nat Qt (7079800543)
- ZORO SELECT Rod Stock, SS, 24 in Overall L (416r.75-24)
- ZORO SELECT Angle, Al, 6061, 3/16 T, 1 1/2 In Leg, 4 Ft (2EYR4)
- STEELWORKS Boltmaster 11353 0.06 x 1 x 72 in. Aluminium Angle (215863)
- STEELWORKS ANGLE STEEL 1/8X1.5X36"" (11709)
- STEELWORKS Boltmaster 11365 0.06 x 0.5 x 96 in. Aluminium Angle (688440)
- STEELWORKS 3/4 in. W X 48 in. L Aluminum Angle (11330)
- STEELWORKS 1-1/2 in. W X 36 in. L Aluminum Angle (11338)
- STEELWORKS 1/16 in. W X 48 in. L Aluminum Angle (11438)
- FATH Connection Angle, 45 Series (093WD4590)
- Steelworks Aluminum Angles