Shop All Aluminum Angles
Steelworks
Boltmaster 11365 0.06 x 0.5 x 96 in. Aluminium Angle
Mfr # 688440
Zoro # G603684246
product price: $41.55
/ea
$41.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelworks
- MFR # 688440
- Zoro # G603684246
- Country of Origin United States
- Category Aluminum Angles
Description
Features
- Aluminum Angle
- Mill Finish.
- Dimension - 16.27 x 0.31 x 0.31 in.
- Item Weight - 0.53 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PVC Plastic Sheet 4 ft L x 2 ft W x 1/8 in Thick (BULK-PS-PVC-35)
- ZORO SELECT Rod Stock, Aluminum, 72/12 ft Overall L (7682_72_0)
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (9710_12_0)
- USA INDUSTRIALS UHMW Polyethylene Plastic Rod 3 ft L, 1-1/2 in Dia. (BULK-PR-UHMW-41)
- STEELWORKS 1-1/4 in. W X 36 in. L Steel Weldable Angle (11706)
- STEELWORKS 1-1/2 in. W X 36 in. L Aluminum Angle (11338)
- STEELWORKS 3/4 in. W X 48 in. L Steel Angle (11126)
- STEELWORKS 1/16 in. W X 48 in. L Aluminum Angle (11438)
- STEELWORKS Boltmaster 11366 0.06 x 1.25 x 48 in. Aluminium Angle (610055)
- STEELWORKS ANGLE STEEL 1/8X1.5X36"" (11709)
- ONLINEMETALS 0.5" Beryllium Copper Round Bar-172 (20379)
- Steelworks Aluminum Angles