Shop All Aluminum Angles
Steelworks
Boltmaster 11353 0.06 x 1 x 72 in. Aluminium Angle
Mfr # 215863
Zoro # G803684022
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelworks
- MFR # 215863
- Zoro # G803684022
- Country of Origin United States
- Category Aluminum Angles
Description
Features
- Aluminum Angle
- Mill Finish.
- Dimension - 72 x 2 x 0.9 in.
- Item Weight - 0.82 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 2 in W, 50 ft L, 3/16 in Thick, Black (P8118ULRL02.00XOH)
- TRIM-LOK Edge Grip Seal, EPDM, 250 ft Length, 0.2 in Overall Width, Style: Trim with a Side Bulb (5M062B3X1/16C-250)
- ONLINEMETALS 1" x 1" x 0.125" Stainless Angle 304/304L (2)
- ZORO SELECT Flat Stock, 0.250", 3/4" W, 1 ft. (CUREC00540)
- STEELWORKS 3/4 in. W X 48 in. L Aluminum Angle (11330)
- STEELWORKS 1-1/2 in. W X 36 in. L Aluminum Angle (11338)
- STEELWORKS ANGLE STEEL 1/8X1.5X36"" (11709)
- STEELWORKS Boltmaster 11366 0.06 x 1.25 x 48 in. Aluminium Angle (610055)
- STEELWORKS 3/4 in. W X 48 in. L Steel Angle (11126)
- STEELWORKS 1/16 in. W X 48 in. L Aluminum Angle (11438)
- ONLINEMETALS 3" x 4" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (13926)
- Steelworks Aluminum Angles