Shop All Aluminum Angles
Steelworks
Boltmaster 11349 0.06 x 0.75 x 72 in. Aluminium Angle
Mfr # 609610
Zoro # G303684102
product price: $36.29
/ea
$36.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelworks
- MFR # 609610
- Zoro # G303684102
- Country of Origin United States
- Category Aluminum Angles
Description
Features
- Aluminum Angle
- Mill Finish.
- Dimension - 0.75 x 0.75 x 72 in.
- Item Weight - 0.61 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Shim, Roll, 316, Annealed, 12x50 In x0.127mm (316-005-12-50)
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 2 In, 6 Ft (61F.625X2-72)
- ZORO SELECT Alloy Steel Sheet, 12 in L, 12 in W (9668_12_12)
- ZORO SELECT Slotted Shim 4 x 4" x 0.025", Pk20 (36D752)
- STEELWORKS Boltmaster 11365 0.06 x 0.5 x 96 in. Aluminium Angle (688440)
- STEELWORKS Boltmaster 11366 0.06 x 1.25 x 48 in. Aluminium Angle (610055)
- STEELWORKS 3/4 in. W X 48 in. L Steel Angle (11126)
- STEELWORKS Boltmaster 11353 0.06 x 1 x 72 in. Aluminium Angle (215863)
- STEELWORKS ANGLE STEEL 1/8X1.5X36"" (11709)
- STEELWORKS 1-1/2 in. W X 36 in. L Aluminum Angle (11338)
- ONLINEMETALS 1" x 1" x 0.25" Aluminum Angle 6061-T6-Extruded Structural (973)
- Steelworks Aluminum Angles