Shop All Aluminum Angles
Steelworks
Boltmaster 11338 0.13 x 1.5 x 36 in. Aluminum Angle
Mfr # 609560
Zoro # G003684198
product price: $59.25
/ea
$59.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelworks
- MFR # 609560
- Zoro # G003684198
- Country of Origin United States
- Category Aluminum Angles
Description
Features
- Type - Aluminum Angle
- Mill Finish
- Size - 0.13 x 1.5 x 36 in.
- Dimension - 1.5 x 1.5 x 36 in.
- Item Weight - 1.23 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Bar 303, 48 in Overall L (2014_48_0)
- ONLINEMETALS 0.5" Nom. Schedule 80 Stainless Pipe 304/304L Welded (959)
- ZORO SELECT Rubber Cord, Buna, 6.0mm Dia, 25 Ft (ZUSA-RC-1369)
- ONLINEMETALS 1.5" OD x 0.065" Wall x 1.37" ID Carbon Steel Round Tube A513-Type 5 DOM (7790)
- STEELWORKS 11357 0.06 x 1.5 x 72 in. Aluminum Angle (688473)
- STEELWORKS 3/4 in. W X 48 in. L Aluminum Angle (11330)
- STEELWORKS 1-1/2 in. W X 36 in. L Aluminum Angle (11338)
- STEELWORKS 1/16 in. W X 48 in. L Aluminum Angle (11438)
- STEELWORKS Boltmaster 11353 0.06 x 1 x 72 in. Aluminium Angle (215863)
- STEELWORKS 3/4 in. W X 48 in. L Steel Angle (11126)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Angle 6063-T52 (1028)
- Steelworks Aluminum Angles