Shop All Socket Adapters
Steelworks
10-24 Steel Coupling Nut
Mfr # 11842
Zoro # G505266625
product price: $0.87
/ea
Sold in multiples of 50 for $43.50
$43.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Dia./Thread Size #10-24
- Nut Style Coupling Nut
- Basic Material Steel
- Fastener Finish Zinc Plated
Product Information
- Brand Steelworks
- MFR # 11842
- Zoro # G505266625
- UPC # 53538701024
- Country of Origin United States
- Category Socket Adapters
Dimensions
Dia./Thread Size | #10-24 |
Details
System of Measurement | Inch |
Nut Style | Coupling Nut |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Fastener Thread Direction | Right Hand |
Description
Rod coupler nuts used by plumbers electricians and contractors to join threaded rods end-to-end national coarse right hand threads zinc plated steel rod coupler nuts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/4" DR X 3" EXT W/ FRICTION BALL IM (GP3003EB)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Jobber Length Drill Chicago-Latrobe 150DH-TN TiN HSS RHS/RHC 17/64 (53910)
- KIPP Wing Grip, Mini, D=1/4-20 Tapped Through Thread, A=28, H=14, 3, Form: D, Thermoplastic Black (K0658.100A2)
- TEKTON 1/4 Inch Drive x 10 mm 12-Point Socket (SHD02310)
- STEELWORKS Coupling Nut 1/4"-20 (11843)
- STEELWORKS NUT COUPLING 1/2""-13 2PK (11839)
- STEELWORKS NUT COUPLING 5/8""-11 (11840)
- STEELWORKS NUT COUPLING 3/8-16 2PK (11837)
- STEELWORKS NUT COUPLING 5/16-18 2PK (11836)
- STEELWORKS NUT COUPLING 10-24 4PK (11834)
- BOJO TOOLS 5/8"-1/2" Wrench/Socket Insert (WI-5/8-1/2-XNGL)
- Steelworks Socket Adapters