Shop All Magnetic Drill Press Arbors and Adaptors
Steelmax
Drill Chuck Adapter, 1/2in, 2in Cut Depth
Mfr # SM-TLJ-0197-10-00-03-0
Zoro # G9110927
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Depth 2 in
- Includes Drill Chuck Adapter
- Design For 1/2 in Diameter Shank Twist Drill Bits
- Arbor Assembly Mfr. No. SM-DC-PRO40
- For Use With Mfr. No. D1 PRO
Product Information
- Brand Steelmax
- MFR # SM-TLJ-0197-10-00-03-0
- Zoro # G9110927
- UPC # 848118001997
- Country of Origin Poland
- Category Magnetic Drill Press Arbors and Adaptors
Dimensions
Cutting Depth | 2 in |
Shank Dia. | 1/2 in |
Shank Diameter | 1/2 in |
Details
Item | Drill Chuck Adapter |
Includes | Drill Chuck Adapter |
Design | For 1/2 in Diameter Shank Twist Drill Bits |
Arbor Assembly | Mfr. No. SM-DC-PRO40 |
For Use With | Mfr. No. D1 PRO |
Compatible with Manufacturer Part Number | D1 PRO |
Description
Drill Chuck Adapter, Compatible with Manufacturer Part Number D1 PRO, Cutting Depth 2 in, Design For 1/2 in Diameter Shank Twist Drill Bits, Includes Drill Chuck Adapter, Shank Diameter 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Replacement Point, For Carbide Scriber (599-777-1)
- HHIP M2.2 X 6 Screw (2100-0065)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2315R-200)
- WESTWARD Box End Wrench, 15/16", 1" Head Sizes (446G59)
- UNIBOR CHUCK & KEY 5/8 - AP16-B16 (CHUC04)
- SLUGGER BY FEIN Arbor Assembly for Drill Presses, 3/4 in (33498294080)
- EUROBOOR Spindle extension 4" (IBK.100)
- SLUGGER BY FEIN Adapter, Metal Design, 3/4" Shank dia. (33498223200)
- UNIBOR KIT 7/8in UNC COMBI DRILL TAP (19KNC625)
- MILWAUKEE TOOL 2" TCT Retractable Pilot Pin (49-59-0014)
- EUROBOOR Arbor MT3 - 3/4 inch Weldon without coolant (MC.3)
- Steelmax Magnetic Drill Press Arbors and Adaptors