Shop All Cylindrical Roller Bearings
Steelmax
Beveler Roller
Mfr # SM-RLK-0640-99-02-00-0
Zoro # G009018539
product price: $62.35
/ea
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 1/2 in
- Material Stainless Steel
- Overall Diameter 9/16 in
- Compatible Manufacturer Model Number SM-BM18
- Bit Type Beveling
Product Information
- Brand Steelmax
- MFR # SM-RLK-0640-99-02-00-0
- Zoro # G009018539
- Country of Origin Poland
- Category Cylindrical Roller Bearings
Dimensions
Overall Length | 1 1/2 in |
Overall Diameter | 9/16 in |
Overall Width | 3/8 in |
Details
Item | Beveler Roller |
Material | Stainless Steel |
Compatible Manufacturer Model Number | SM-BM18 |
Bit Type | Beveling |
Product Type | Beveling Roller |
Number of Pieces | 1 |
Description
Beveler Roller, Compatible Grainger Model Number 806KV1, Compatible Manufacturer Model Number SM-BM18, Includes Not Applicable, Material Stainless Steel, Number of Pieces 1, Overall Length 1 1/2 in, Overall Width 3/8 in, Product Type Beveling Roller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIE DRIVES Worm Gearbox Size 63, ratio 20, NEMA56C Input (JRWND63-20-56C)
- REELCRAFT 1/2" x 4 ft PVC Low Pressure Air & Water Hose (S601025-4)
- RUSTLICK Dielectric Oil, 5 gal, Bucket (72052)
- HANSEN Hydraulic Quick Connect Hose Coupling, Brass Body, Push-to-Connect Lock, 1/4"-18 Thread Size (2S15)
- NTN NTN NU319C3, Cylindrical Roller Bearing 95 Mm Id X 200 Mm Od X 45 Mm W Open (NU319C3)
- MTK Roller Bearing, 45mm Bore, 85mm, 19mmW (NJ 209 E/C3)
- MTK Roller Bearing, 60mmBore, 110mm28mm, W (22212 CW33/C3)
- AMERICAN ROLLER BEARING Cylindrical Roller Bearing, Id 6.186 Od 10.236 W 4.125 (A5324SM)
- INA Ndl Brngs Drawn Cup RNF Drawn cup cylindrical roller Brngs, Ndl roller Brngs drawn, sprag clutches (HK0810)
- MTK Roller Bearing, 20mm Bore, 47mm, 14mmW (NU 204 E/C3)
- SKF Cylindrical Roller Bearing, Bore 35mm (NJ 307 ECM)
- Steelmax Roller Bearings