Shop All Circular Saw Blades
Steelmax
14", Cermet Tipped Saw Blade, Stainless Steel
Mfr # SM-BL-14-SS-CT
Zoro # G2635768
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Dia. 14"
Product Information
- Brand Steelmax
- MFR # SM-BL-14-SS-CT
- Zoro # G2635768
- Country of Origin Japan
- Category Circular Saw Blades
Dimensions
Blade Dia. | 14" |
Details
Item | Cermet Tipped Saw Blade,SS,14" |
Description
Cermet Tipped Saw Blade,SS,14 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE 1/4" Drive 140mm Ratchet, T-Handle, 1/4", 140mm (2093 U-3 T)
- BLACK & DECKER Belt (429962-08)
- STEELMAN Diamond Tipped Low Profile T27 Torx Screwdriver (78941)
- CLE-LINE 21PC 135° Heavy-Duty Mechanics Length Dril Set Cle-Line 1875R Black & Gold HSS 1/16-3/8x1/64 (C21161)
- STEELMAX 7-1/4", TCT Blade, Thin Steel (SM-BL-07-5-TS)
- STEELMAX 7-1/4", TCT Blade, Aluminum (SM-BL-07-5-AL)
- STEELMAX 9" TCT Blade, Mild Steel (SM-BL-09)
- STEELMAX 7-1/4", TCT Blade, Mild Steel (SM-BL-07-5)
- STEELMAX 7-1/4", Cermet Tipped Saw Blade, Stainless Steel (SM-BL-0725-SS-CT)
- STEELMAX 14", TCT Blade, Stainless Steel (SM-BL-014-SS)
- MAKITA 5-1/2" 18T Carbide-Tipped Circular Saw Blade (792335-0)
- Steelmax Power Saw Blades