Shop All Key Lock Boxes
This Product is Discontinued
Steelmaster
Key Cabinet, Panel, Key Capacity 90 (Discontinued)
Mfr # 201009L03
Zoro # G0228860
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Door Yes
- Depth 1 3/8 in
- Built-In Key Hooks
- Type Panel
Product Information
- Brand Steelmaster
- MFR # 201009L03
- Zoro # G0228860
- UPC # 078541175921
- Country of Origin Unknown
- Category Key Lock Boxes
Dimensions
Depth | 1 3/8 in |
Height | 27 in |
Width | 1 3/8 in |
Details
Item | Key Cabinet |
Material | Steel |
Door | Yes |
Built-In | Key Hooks |
Type | Panel |
Finish | Powder Coated |
Key Capacity (Units) | 90 |
Description
Key Cabinet, Panel, Key Capacity (Units) 90, Height 27 in, Depth 1 3/8 in, Width 1 3/8 in, Steel, Built-In Key Hooks, Door Yes, Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.