Shop All Key Cabinets
This Product is Discontinued
Steelmaster
60 unit capacity Steel Key Cabinet (Discontinued)
Mfr # 2017260G2
Zoro # G7599103
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Steel
- Color Charcoal Gray
- Height 14 3/4 in
- Includes (2) Keys, Cam Lock, Color-Coded Key Tags, Hook-Style Key Hangers
- Key Capacity (Units) 60
Product Information
- Brand Steelmaster
- MFR # 2017260G2
- Zoro # G7599103
- UPC # 785417260000
- Country of Origin China
- Category Key Cabinets
Dimensions
Height | 14 3/4 in |
Overall Height (In.) | 14-3/4 |
Overall Width (In.) | 12 |
Depth | 2 3/8 in |
Width | 12 in |
Overall Depth (In.) | 2-3/8 |
Details
Material | Steel |
Color | Charcoal Gray |
Includes | (2) Keys, Cam Lock, Color-Coded Key Tags, Hook-Style Key Hangers |
Key Capacity (Units) | 60 |
Finish | Charcoal Gray, Scratch and Chip Resistant Finish |
Type | Hook Style |
Built-In | Key Hooks |
Door | Has Full Length Hinge and Comes with a Key Lock, Two Keys Included |
Item | Key Cabinet |
Features | Key Lock |
Description
Key Control Cabinet, Hook Style, Key Capacity (Units) 60, Height 14 3/4 in, Depth 2 3/8 in, Width 12 in, Steel, Built-In Key Hooks, Door Has Full Length Hinge and Comes with a Key Lock, Two Keys Included, Finish Charcoal Gray, Scratch and Chip Resistant Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.