Shop All Locking Pliers
Steelman
XL Locking Pliers Set, 2pcs.
Mfr # 99591
Zoro # G9656818
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features The Jaws can be Easily Adjusted With a Turn Screw to the Exact Pressure You Need to Grip Onto Metal and Other Fasteners or to Clamp Down
- Material Carbon Steel
- Finish Nickel Plated
- Jaw Release Lever One Hand Operation
- Screw Mechanism Wide Adjusting Screw
Product Information
- Brand Steelman
- MFR # 99591
- Zoro # G9656818
- UPC # 099198995915
- Country of Origin China
- Category Locking Pliers
Details
Features | The Jaws can be Easily Adjusted With a Turn Screw to the Exact Pressure You Need to Grip Onto Metal and Other Fasteners or to Clamp Down |
Material | Carbon Steel |
Finish | Nickel Plated |
Jaw Release Lever | One Hand Operation |
Plier Item | Extended Reach Locking Plier Set |
Screw Mechanism | Wide Adjusting Screw |
Item | XL Locking Pliers Set,2pcs. |
Description
If you are looking for a locking pliers set that can provide the maximum amount of grip, then look no further than the Steelman Pro 99591 XL Locking Plier Set. The pliers have an extended reach and come with a one hand operation jaw release lever. They are made of carbon steel and finished in nickel plated, making them durable and corrosion resistant. This set comes with a wide adjusting screw mechanism to allow you to easily fit it on various objects of different shapes and sizes. Steelman Pro's 99591 XL Locking Plier Set is an ideal choice for those who need reliable locking pliers that offer the highest level of performance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dewalt Dw9057 Battery (DW9057 BATTERY DEWALT)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 3/4 x 18 in. (38748)
- KNIPEX 8 3/4 in Crimper 20 to 7 AWG (97 52 33)
- KLEIN TOOLS Moving Blade Set for Pre2017 Edition Cat No 63060 (63364)
- STEELMAN Curved Jaw 10'' Long Locking Pliers (301889)
- GEARWRENCH Large Universal Convertible Retaining Ring Pliers (3151)
- STEEL GRIP LONG NOSE LCKNG PLIER 6"" (2251411)
- KNIPEX Insulated Water Pump Pliers, 10" (88 08 250 SBA)
- KNIPEX Retaining Ring Pliers, 0.046In Tip, 45 Deg (44 31 J02 SBA)
- MILWAUKEE TOOL 10 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3420)
- WESTWARD Snap Ring Pliers, 1 pcs., 0.090in. Tip (33HD71)
- Steelman Pliers