Shop All Borescope
Steelman
Video Scope, 8mm Head, Camera Size: 8.5 mm
Mfr # 79183
Zoro # G9656757
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Observation Depth 1.18 in to 2.75 in
- Monitor Size 2.4 in
- Camera Size 8.5 mm
- Shaft Dia. 0.33 in
- Recording Image, Video
Product Information
Dimensions
Observation Depth | 1.18 in to 2.75 in |
Monitor Size | 2.4 in |
Camera Size | 8.5 mm |
Shaft Dia. | 0.33 in |
Shaft Length | 3 ft |
Manufacturers Warranty Length | 90 day |
Maximum Observation Depth | 2.75 in |
Manufacturer Warranty Length | 90 Day Limited |
Camera Diameter | 8.5 mm |
Display Size | 2.4 in |
Battery Size | AA |
Shaft Diameter | 0.33 in |
Minimum Observation Depth | 1.18 in |
Description
Borescope, Camera Pixel Resolution 320 x 240, Shaft Length 3 ft, Shaft Diameter 0.33 in, Camera Diameter 8.5 mm, Features Protected From Total Dust Ingress and Immersion of Up to 3 ft In Depth, Includes AV Cable, Carrying Case, Magnet, Mirror, Retrieval Hook, Display Size 2.4 in, Digital Display Screen Type LCD Touchscreen, Product Type Borescope, Display Portability Fixed, Minimum Observation Depth 1.18 in, Resistance Properties Dust Resistant, Water Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINLAND ELECTRONICS Temperature Alarm, 23 to 26 VDC @ 120mA (EA200-24)
- ZORO SELECT Digital Panel Meter, Frequency, 20-199.9Hz (12G512)
- WAHL Non-Rev Temp Indicator, Mylar, PK10 (240-140F)
- PIC GAUGES Gauge, 4", 0/400psi, 1/4"CBM, Front Flange (204L-404I)
- STEELMAN Video Scope, 8mm Head, Shaft Length: 3 ft (79184)
- STEELMAN 98ft / 30m Long Industrial Video Scope Borescope Endoscope, (60726)
- MILWAUKEE TOOL M12 M-Spector Flex 3 Ft Inspection Camera Cable Kit (2315-21)
- HORIZON TOOL Cal-Van Tools Wi-Fi Borescope (84)
- VIVIDIA Articulating Borescope, ⌀8.5mm 16.5" L, 180° Bending, WiFi Box for iOS (VA 400 W)
- PCE INSTRUMENTS Videoscope, 40 m / 131 ft Push Cable (PCE-PIC 40)
- EXTECH Video Borescope, 3.5 In, 36 In Shaft (BR250)
- Steelman Borescope