Shop All Tire Repair Tools
Steelman
Tungsten Carbide Buffing and Abrasion Wheel with 3/8" Hex Adapter for Low-Speed Tire Buffer
Mfr # SLP9305A
Zoro # G501768567
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # SLP9305A
- Zoro # G501768567
- UPC # 99198030500
- Country of Origin Taiwan, Province of China
- Category Tire Repair Tools
Description
When performing tire repairs or similar projects where you need to remove material quickly and accurately use the STEELMAN SLP9305A Carbide Buffing Wheel with Adapter. The long lasting tungsten carbide surface will easily stand up to repeated use removing rubber material during tire repairs and other projects. With the included 3/8-inch arbor adapter it can be used in a quick change chuck like those found STEELMAN's own SLP6510 and other low speed tire buffers. For user safety a maximum recommended use speed is 5,000 RPM.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALTEC Dual Hose Inflator, 5 ft. (I-404)
- BALDWIN FILTERS Fuel Filter, 8-1/8 x 4-1/4 x 8-1/8 In (BF1219)
- TITAN Rubber Mallet, 16 Oz. (TIT63217)
- DISCO Blk Nyln Bumper Push Ret 10mm Hole 20mm Flng 14mm Stem PK15 (12888PK)
- STEELMAN Lube Swab for Tire Mounting Compound (422117)
- STEELMAN Tire Inner Liner Scraper (00028-S)
- STEELMAN Valve Core Remover (75060-1)
- STEELMAN 2-Piece 40 in-lb Red TPMS Torque Driver and Tommy Bar Set (98029)
- STEELMAN 3/8" Drive Quick Change Hex Mandrel Adapter for Low Speed Tire Buffer Wheels (SLP9201)
- STEELMAN 1/8" Carbide Double Cut Burr for Tire Repair Dressing (18240)
- COUNTERACT Balancing Beads, 8 oz., Glass (8oz. B)
- Steelman Tire Repair Tools