Shop All Buffing Wheels
Steelman
Tungsten Carbide Buffing and Abrasion Wheel
Mfr # SLP9305
Zoro # G601798280
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # SLP9305
- Zoro # G601798280
- UPC # 99198093055
- Country of Origin Taiwan, Province of China
- Category Buffing Wheels
Description
When performing tire repairs, rubber molding, or similar projects where you need to remove material quickly and accurately use the STEELMAN SLP9305 Carbide Buffing Wheel. The long lasting tungsten carbide surface will easily stand up to repeated use removing rubber material during tire repairs and other projects. The contoured design of the wheel provides a rounded abrasive surface to help get into areas a flat wheel cannot reach. The wheel itself measures 2.6-inches in diameter, making it small enough to fit into tight spaces inaccessible with bigger wheels. This buffing wheel is rated to handle a maximum of 25,000 RPM though the recommended speed is a much slower 5,000 RPM when performing tire repairs so that thermal damage isn't caused to the tire and always wear appropriate eye protection when operating at any speed. The center arbor hole allows the wheel to be easily fitted to the STEELMAN SLP9201 3/8-Inch Quick Change Arbor Adapter for use with the SLP6510 Tire buffer (both sold separately). Save time and effort with STEELMAN.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Carbide Bur Set, Single Cut, 1/8 In, 12 Pcs (2LYR7)
- VSM Abrasive Belt, 60 Grit, AO, 1-1/2x24", PK10, Coated, 1-1/2" W, 24" L, 60 Grit, Medium, Aluminum Oxide (121332)
- NORTON ABRASIVES Abrsve Rll, 1"Wx150 ft.L, 240G, Alumnm Oxde (66261126270)
- MIRKA Iridium 5" Grip 89H 180 (24-5MH-180)
- 3M Super Hogs Hair Pad, 19", PK5 (3700N 886)
- MIRKA Lambs Wooll, Polishing Pad, 3"x.75", PK12 (MPADLW-3)
- DICO Buffing Wheel, 8 in dia. Overall (526-40-8)
- ASTRO PNEUMATIC Wool Buffing Pad - 3 in. diameter (AST-20303P)
- STANDARD ABRASIVES Cross Buff, 1-1/2 X 1/2 X3, PLY, PK50 (7000046826)
- PFERD 1" POLINOX® Cross Buffs, 8-32 Thd. - 2 Layers, Aluminum Oxide - Medium Grade (44200)
- S&G TOOL AID BUFF BONNET CLEANING TOOL (SG87975)
- Steelman Buffing Wheels