Shop All Torque Sticks
Steelman
Torque Stick Wall Chart, 28 x 27 In
Mfr # 50061-WMC
Zoro # G4475082
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Impact Wrenches
- Size 28 in
- Number of Pieces 1
- Material Laminated Paper
- Length (In.) 28 1/4 in
Product Information
- Brand Steelman
- MFR # 50061-WMC
- Zoro # G4475082
- UPC # 099198006109
- Country of Origin United States
- Category Torque Sticks
Dimensions
Size | 28 in |
Length (In.) | 28 1/4 in |
Overall Length | 28 in |
Details
Item | Torque Stick Extension Chart |
For Use With | Impact Wrenches |
Number of Pieces | 1 |
Material | Laminated Paper |
Color | Assorted |
Includes | (1) Torque Stick Chart |
Description
Torque Stick Extension Chart, Color Assorted, Working Torque Not Applicable, Working Torque (Newton Meter) Not Applicable, For Use With Impact Wrenches, Material Laminated Paper, Overall Length 28 in, Size 28 in, Includes (1) Torque Stick Chart, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL HD TRUCK DIAGNOSTIC SMOKE MACHINE (ME43060-HD)
- DC CARGO 89in-104in Steel Load Lock Bar With Cargo Restraint Hoops (89104SLLWHS)
- KEYSCO TOOLS Freeze plug master kit (77756)
- FLEXZILLA Truck Tire Inflator Kit with 3/8" x 50 (HGH2-FZ)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60165)
- STEELMAN Torque Stick Extension, 140 ft/lbs (50077)
- STEELMAN Torque Stick Extension, 17mm, 80 ft/lbs. (50068)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60159)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60157)
- STEELMAN Torque Extension Set, 5 Pieces, 1/2" Drive (50061-5XA)
- SCHLEY PRODUCTS Nox/Soot Socket Wrench, 24mm (15510)
- Steelman Torque Sticks