Shop All Torque Sticks
Steelman
Torque Stick Extension, 13/16 In
Mfr # 50062
Zoro # G4475292
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Impact Wrenches
- Drive Size (In.) 1/2 in
- Size 13/16 in
- Torque (Foot-Pounds) 100 ft-lb
- Working Torque (Newton Meter) 136 N-m
Product Information
- Brand Steelman
- MFR # 50062
- Zoro # G4475292
- UPC # 099198500621
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Drive Size (In.) | 1/2 in |
Size | 13/16 in |
Length (In.) | 8 5/8 in |
Overall Length | 8 5/8 in |
Drive Size | 1/2 in |
Details
Item | Torque Stick Extension |
For Use With | Impact Wrenches |
Torque (Foot-Pounds) | 100 ft-lb |
Working Torque (Newton Meter) | 136 N-m |
Color | Brown |
Material | Alloy Steel |
Number of Pieces | 1 |
Includes | (1) Torque Stick Extension |
Socket Type | Extension |
Working Torque | 100 ft-lb |
Description
Torque Stick Extension, Socket Type Extension, Drive Size 1/2 in, Color Brown, Working Torque 100 ft-lb, Working Torque (Newton Meter) 136 N-m, For Use With Impact Wrenches, Material Alloy Steel, Overall Length 8 5/8 in, Size 13/16 in, Includes (1) Torque Stick Extension, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESCUE Model 1220 Aero Rescue Pack (604082-001)
- DISCO Grn Nyln Door Rod Clips 5/32" Rod Size Lft Hand Side PK50 (1250PK)
- GATES Engine Coolant Thermostat, 34774 (34774)
- RONSTAN Series 30 Bb Orbit Block Single Swivel Shackle (RF35100)
- STEELMAN Torque Extension Set, 5 Pieces, 1/2" Drive (50061-5XA)
- STEELMAN Torque Stick Extension, 22mm, 100 ft/lbs (50079)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60165)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60159)
- STEELMAN Torque Stick Extension, 17mm, 45 ft/lbs. (50069)
- STEELMAN Torque Stick Wall Chart, 28 x 27 In (50061-WMC)
- KEN-TOOL Thin-Wall Impact Socket, 1" (30259-05)
- Steelman Torque Sticks