Shop All Torque Sticks
Steelman
Torque Stick Extension, 13/16 In
Mfr # 50058
Zoro # G4475256
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Impact Wrenches
- Drive Size (In.) 1/2 in
- Size 13/16 in
- Torque (Foot-Pounds) 75 ft-lb
- Working Torque (Newton Meter) 102 N-m
Product Information
- Brand Steelman
- MFR # 50058
- Zoro # G4475256
- UPC # 099198500584
- Country of Origin United States
- Category Torque Sticks
Dimensions
Drive Size (In.) | 1/2 in |
Size | 13/16 in |
Length (In.) | 8 5/8 in |
Drive Size | 1/2 in |
Overall Length | 8 5/8 in |
Details
Item | Torque Stick Extension |
For Use With | Impact Wrenches |
Torque (Foot-Pounds) | 75 ft-lb |
Working Torque (Newton Meter) | 102 N-m |
Color | Yellow |
Material | Alloy Steel |
Number of Pieces | 1 |
Includes | (1) Torque Stick Extension |
Socket Type | Extension |
Working Torque | 75 ft-lb |
Description
Torque Stick Extension, Socket Type Extension, Drive Size 1/2 in, Color Yellow, Working Torque 75 ft-lb, Working Torque (Newton Meter) 102 N-m, For Use With Impact Wrenches, Material Alloy Steel, Overall Length 8 5/8 in, Size 13/16 in, Includes (1) Torque Stick Extension, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAGID BRAKES Brake Disc, 355125171 (355125171)
- BILSTEIN Ford F250 S-Duty 04-99/F350 Super Shock Absorber, 33-028187 (33-028187)
- SKF FKM, double lip, Wave oil seal, Bore-Tite (15662)
- ARCO MARINE ARCO 6227 TILT MOTOR RESERVOIR KIT (M531)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60156)
- STEELMAN Torque Stick Extension Socket, 120 ft/lbs (50070)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60157)
- STEELMAN Torque Socket, Extension, 8-21/32" L, Steel (50091A)
- STEELMAN Torque Stick Extension, 140 ft/lbs (50077)
- STEELMAN Torque Socket, Extension, 8-21/32" L, Steel (60168)
- PROTO TORQUE ADAPTER 3/8DR 3/4 (POJ5124)
- Steelman Service & Shop Tools