Shop All Torque Sticks
Steelman
Torque Socket, Extension, 13-1/4 " L, Steel
Mfr # 60164
Zoro # G0231922
original price:
$79.25
2% off
new price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Extension
- For Use With Impact Wrenches
- Drive Size (In.) 1 in
- Size 1 in
- Torque (Foot-Pounds) 475
Product Information
- Brand Steelman
- MFR # 60164
- Zoro # G0231922
- UPC # 099198601649
- Country of Origin Taiwan, Province of China
- Category Torque Sticks
Dimensions
Drive Size (In.) | 1 in |
Size | 1 in |
Length (In.) | 11 in |
Drive Size | 1 in |
Overall Length | 10 in |
Details
Item | Torque Socket |
Type | Extension |
For Use With | Impact Wrenches |
Torque (Foot-Pounds) | 475 |
Working Torque (Newton Meter) | 644 N-m |
Material | Alloy Steel |
Color | Yellow |
Number of Pieces | 1 |
Working Torque | 475 ft-lb |
Socket Type | Torque Limiting |
Description
Torque Socket, Socket Type Torque Limiting, Drive Size 1 in, Color Yellow, Working Torque 475 ft-lb, Working Torque (Newton Meter) 644 N-m, For Use With Impact Wrenches, Material Alloy Steel, Overall Length 10 in, Size 1 in, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Air Chuck, Extended Reach Dual Head, 1/4" (S-693-12)
- BOSCH Aerotwin Wiper Blade, 3397007697 (3397007697)
- CURT Custom Wiring Harness, 56048 (56048)
- WIX FILTERS Corrugated Style Air, Wa10115 (WA10115)
- STEELMAN Torque Socket, Extension, 8-21/32" L, Steel (60168)
- STEELMAN Torque Stick Extension, 17mm, 45 ft/lbs. (50069)
- STEELMAN Torque Stick Extension Socket, 120 ft/lbs (50070)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60159)
- STEELMAN Torque Stick Wall Chart, 28 x 27 In (50061-WMC)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60165)
- STEELMAN Torque Socket, Extension, 13-1/4 " L, Steel (60156)
- Steelman Torque Sticks