Shop All Suspension Tools
This Product is Discontinued
Steelman
Strut/Shock Installation Kit, 39 pcs. (Discontinued)
Mfr # 78554-1
Zoro # G8749115
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Removal
- Includes Case
- For Use With Wrench and Ratchet with Socket
- Sockets Included (2) 14.5mm, (2) 14mm, (25) 10mm, 10.5mm, 12.5mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 27mm
- Number of Pieces 39
Product Information
- Brand Steelman
- MFR # 78554-1
- Zoro # G8749115
- UPC # 099198785547
- Country of Origin Taiwan, Province of China
- Category Suspension Tools
Dimensions
Size | 1-1/16 in, 13/32 in, 15/16 in, 25/64 in, 3/4 in, 31/64 in, 35/64 in, 37/64, 43/64 in, 45/64 in, 5/8 in, 53/64 in, 55/64 in |
Details
Item | Strut/Shock Installation Kit |
Type | Removal |
Includes | Case |
For Use With | Wrench and Ratchet with Socket |
Sockets Included | (2) 14.5mm, (2) 14mm, (25) 10mm, 10.5mm, 12.5mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 27mm |
Number of Pieces | 39 |
Material | Chrome Vanadium Steel |
Description
Strut/Shock Installation Kit, For Use With Wrench and Ratchet with Socket, Material Chrome Vanadium Steel, Sockets Included (2) 14.5mm, (2) 14mm, (25) 10mm, 10.5mm, 12.5mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm, 27mm, Size 1-1/16 in, 13/32 in, 15/16 in, 25/64 in, 3/4 in, 31/64 in, 35/64 in, 37/64, 43/64 in, 45/64 in, 5/8 in, 53/64 in, 55/64 in, Includes Case, Number of Pieces 39
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.