Shop All Socket Sets
Steelman
Speeder Wrench Set, 26"
Mfr # 78827
Zoro # G0796140
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 26"
- Size 1/4"
- SAE or Metric SAE
- Output Drive Size 1/4"
- Output Drive Type Hex
Product Information
- Brand Steelman
- MFR # 78827
- Zoro # G0796140
- UPC # 099198788272
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Overall Length | 26" |
Size | 1/4" |
Output Drive Size | 1/4" |
Drive Size | 1/4" |
Details
Item | Speed Wrench |
SAE or Metric | SAE |
Output Drive Type | Hex |
Number of Points | 6 |
Description
Speeder Wrench Set,26 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Manual Pipe Threaders, 1/2 in to 1 in, Rod: No Rod Bolt: No Bolt (70614)
- THRIFCO PLUMBING 7/8 Inch O.D. x 9/16 Inch I.D. x 13/32 Inch HT. Cone Slip Joint (9400359)
- EXCEL BLADES Single Edge Razor Blades, 100PK (22609IND)
- EPPINGER Coolant Nozzle Assembly Type I M10x1 (0.000.378)
- STEELMAN 13-Piece 3/8" Drive Shallow Depth 6-Point Metric Chrome Socket Set (78528)
- STEELMAN 8-Piece Master Sensor Socket Set (42023)
- STEELMAN 12-Piece 1/4" Drive Shallow Depth 6-Point Chrome SAE Socket Set (78154)
- STEELMAN 11-Piece 3/8" Drive 6-Point SAE Chrome Socket Set (55457)
- STEELMAN 12-Piece 1/4" Drive Shallow Depth 6-Point Chrome Metric Socket Set (78167)
- STEELMAN 1/4" Drive Deep Well Metric Socket Set, 9-Piece (78521)
- KO-KEN Socket set 4-14mm 6 Point 200mm Z-series 12 pieces 1/4 Sq. Drive (RS2300MZ/12)
- Steelman Sockets & Ratchets