Shop All Oil Filter Wrenches & Crushers
Steelman
Snug Fit Mazda Oil Filter Cap Wrench Set, 6-Piece
Mfr # 97362
Zoro # G902577720
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # 97362
- Zoro # G902577720
- UPC # 99198973623
- Country of Origin Taiwan, Province of China
- Category Oil Filter Wrenches & Crushers
Description
The STEELMAN 97363 Snug Fit Mazda Oil Filter Cap Wrench Set works with any standard 3/8-inch drive ratchet, extension, or torque wrench to allow you to quickly and easily remove screw in filters as well as cartridge type filter caps. The smooth-edged, lipless design fits snugly over the end of filters and filter caps allowing you to remove them without crushing them, vital when dealing with plastic filter caps that need to be reused. Made from durable chrome vanadium steel, each cap wrench is chrome plated for additional corrosion resistance and can stand up to long term, repeated use in the most confined of spaces that strap and chain style wrenches just cannot reach. This tool set will help take the frustration out of changing the oil on your Mazda vehicle with its top mounted and reinforced drive socket that allows it to fully engage with your ratchet or extension, even when fully seated on a filter for hassle and slip-free use. The set includes wrenches compatible with the following Mazda oil filters: AJTM-14-302, G6Y0-14-302-P1, B6Y2-14-302-P1, LF01-14-320A-9U, N3R1-14-302, PE01-14-302, PE01-14-302A, B6Y1-14-302, B6Y1-14-302A, YF09-14-302A, ZZC4-23-802, and LF05-14-302B. When not in use an included storage case keeps all six cap wrenches organized and ready for the next job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Replacement Belt 265-834 For Exmark 1-413308 (265-834)
- A & I PRODUCTS Voltage Regulator (12 Volt) 6.75" x5.5" x4.5" (A-121579C1)
- BUFFALO Pro series LEDWL60 60 LED Rechargeable Work Light (LEDWL60)
- TIMKEN Wheel Bearing Grease, Gr224Tub (GR224TUB)
- STEELMAN Diesel Fuel Filter Wrench for use with PACCAR Fuel Filters, Black and Red (61249)
- STEELMAN Oil Filter Housing Wrench for Toyota and Lexus 6 and 8-Cylinder engines (64.5mm x 14 Flute) (99462)
- STEELMAN Long Reach Canister Oil Filter Housing Wrench for Toyota, Lexus, and Scion (99400)
- STEELMAN 24mm Low Profile 3/8" Drive Oil Filter Socket (42276)
- STEELMAN Oil Filter Wrench Pliers, Large (06115)
- STEELMAN 27mm Low Profile Oil Filter Socket for Mercedes-Benz A-Class and Others, 3/8-Inch Drive (95646)
- GEARWRENCH Wide Heavy-Duty Oil Filter Wrench 4-1/8" to 4-1/2" (2320W)
- Steelman Oil Filter Wrenches & Crushers