Shop All Headlamps
Steelman
Slim Profile 280-Lumen LED Motion Activated Headlamp with 2 Rechargeable 18650 Li-Ion Batteries
Mfr # 60720
Zoro # G101798315
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Thanks to the STEELMAN PRO 60720 Slim Profile LED Headlamp, you'll never be left in the dark even during a long shift. This versatile, easy-to-use head lamp features ten powerful SMD style LEDs with three brightness intensity settings. The different light modes are controlled by either a conventional push button, like a standard flashlight, or hands-free thanks to a built-in motion sensor. The LEDs are capable of providing a flood-pattern beam with a maximum 280 lumens of light for 9 hours on high setting, 140 lumens for 12 hours, or a long lasting 60 lumens for 25 hours. The LED headlamp is mounted on an adjustable bracket that provides 80 degrees of articulation so you can aim the light where you need it without having to awkwardly crane your neck. The headband is fully adjustable and ideal for use while hiking, backpacking, and camping, even in inclement weather thanks to its IP54 rated ABS case that keeps out dust and rain. It is also great for inspections and hard hat zones thanks to the included 600V insulated clips that can secure the lamp to any hard hat. For added safety, the battery casing has an independently controlled red LED that can be set to be either constantly active or to intermittently flash. Headlamp includes two 2200mAh 3.7V 18650 Li-Ion rechargeable batteries and a micro-USB charging cable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHTOLIER Low Profile LED Slim Downlight, 5/8in.H (S5R927K7)
- DESIGNERS FOUNTAIN 4 inch LED Recessed Housing New Construction Can (EVR2000LA)
- LUMAPRO LUMAPRO 10W, S6 Incandescent Light Bulb (10S6/230V)
- ILC Replacement for Osram Sylvania 64637 12V replacement light bulb lamp (64637 12V OSRAM SYLVANIA)
- STEELMAN LED Headlamp, Low Profile, Red Safe Mode (79417)
- STEELMAN Focusing LED PRO Headlamp, Rechargeable (79379)
- STEELMAN LED Headlamp, Multifunction, Tri-Color (79233)
- STEELMAN 300 Lumen Motion-activated LED Rechargeable Headlamp (60739)
- STEELMAN Slim Profile Rechargeable LED 250-Lumen Motion Activated Headlamp (78834)
- STEELMAN Slim Profile LED Headlamp with Rear Flasher and 3 AA Batteries (79052)
- KOEHLER BRIGHTSTAR Industrial Headlamp, LED, Hi-Vis Green, Lumens: 125/15 (200511)
- Steelman Headlamps