Shop All Automotive Diagnostic & Testing Instruments
Steelman
Replacement Decibel Meter for EngineEAR II Electronic Stethoscope
Mfr # 6802
Zoro # G601768429
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # 6802
- Zoro # G601768429
- UPC # 99198068022
- Country of Origin China
- Category Automotive Diagnostic & Testing Instruments
Description
Replace a damaged or worn out decibel meter in your EngineEAR II kit and get back to hunting down annoying and troublesome noises with the STEELMAN 06802 Replacement Decibel Meter. This handy diagnostic listening tool features a decibel meter with 7 sound level control settings ranging from 60 to 120 decibels. Supersensitive noise pick-ups with high to low settings allows a user to quickly pinpoint errant sounds and the locations of worn bearings and bushings, noisy valves and lifters, broken or worn gear teeth, faulty fuel injectors, wind or air leaks, and other annoying squeaks and rattles. The flexible gooseneck shaft allows the stethoscope probe to reach deep into automotive engine compartment recesses and around obstructions with ease. The microphone itself is non-conductive and prevents damage to delicate electronic components. An aluminum probe is included for extra reach and access and its rubber boot connects it easily to the meter's gooseneck sound wand. The unit is powered by a single 9V battery which is sold separately. Ideal for machinery inspectors, car and truck mechanics, and many more!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Generator Reman Fits 4020 S 5020 S N 5574 7999 N Andlt200999 Diesel 68669624 (A-TY25993-AI)
- DR SHRINK Lifting Lug Cover with Zipper (DS-LLC-ZIPPER)
- A & I PRODUCTS Weather Strip Seal, Glass Mounting, 792" Long 16" x16" x9" (A-AL164267)
- COLE HERSEE Heavy Duty Momentary On-Off-Momentary On Toggle Switch, Spdt (55021-BP)
- STEELMAN Master Cooling System Test and Purge Kit (60025)
- STEELMAN Replacement Pressure Pump and Hose Assembly for STEELMAN Cooling System Test and Purge Kit (60401)
- STEELMAN Automotive Reset System Tool for Oil, Battery, Parking Brake, and Other Service Lights (97019)
- STEELMAN Electric Stethoscope Combo, w/dB Meter (06606)
- STEELMAN Electric Stethoscope Combo (65001)
- STEELMAN Automotive Scope Kit, Plastic/Metal, 5 pcs (78823)
- ABRITES Advanced Coding Configuration (ABRITES-PN019)
- Steelman Automotive Diagnostic & Testing Instruments