Shop All Mini and Specialty Flashlights
This Product is Discontinued
Steelman
Rechargeable All-in-One Light Kit with Pouch (Discontinued)
Mfr # 78708
Zoro # G5766181
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type (12) SMD LED Slim Light, (30) LED Standard Light, (21) UV LED
- Flashlight Battery Size 18650
- Flashlight Grouping Type All-In-One Light
- Lumens Range 130 to 700
- Lumens 700/160 Standard/400/130 Slim
Product Information
- Brand Steelman
- MFR # 78708
- Zoro # G5766181
- UPC # 099198787084
- Country of Origin China
- Category Mini and Specialty Flashlights
Dimensions
Flashlight Battery Size | 18650 |
Length | 16" |
Details
Lamp Type | (12) SMD LED Slim Light, (30) LED Standard Light, (21) UV LED |
Flashlight Grouping Type | All-In-One Light |
Lumens Range | 130 to 700 |
Lumens | 700/160 Standard/400/130 Slim |
Rechargeable | Yes |
Flashlight Battery Type | Lithium-Ion |
Maximum Lumens Output | 700 |
Run Time on High Setting | 2.5 hr. |
Flashlight Body Material | Anodized Aluminum |
Item | Rechargeable Light Kit,LED,All-In-One |
Description
Rechargeable Light Kit,LED,All-In-One
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.