Shop All Torque Wrench Accessories
Steelman
Pre-Set Torque, 1/2" D, Green, 80 ft.-lb.
Mfr # 96157
Zoro # G0796411
$63.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # 96157
- Zoro # G0796411
- UPC # 099198961576
- Country of Origin Taiwan, Province of China
- Category Torque Wrench Accessories
Details
Item | Pre-Set Torque,1/2" D,Green, 80 ft. lb. |
Description
Pre-Set Torque,1/2 In. D,Green, 80 ft. lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Spring Tempered, 6 In, 7R Grad (C607R-6)
- CAPRI TOOLS 1/4 in Drive 9/64 in Hex Bit Socket (3-0548)
- RUKO Twist Drill Bit, HSS-TiN, 1/2", PK5 (250829T)
- DRILL AMERICA #20 Cobalt Jobber Length Drill Bit (DWDCO20)
- STEELMAN Torque Extension, 105 ft.-lb., Red, PK3 (96255-03-3PK)
- STEELMAN Micro Adjust Wrnch, 1/2" D, 30-250 ft.-lb. (96218)
- STEELMAN Preset, 3/8" Drive, 31 ft.-lb., Yellow (JSP95511)
- STEELMAN Torque Wrench Set, Preset, Fxd Head, 4 pcs. (97051)
- WILLIAMS Torque Wrench Head, 1/2 Inch Dr, Fixed Square Dr, SAE (QJSD16A)
- CDI CDI Torque Wrench Head, Open End, Y, 1-1/4" (TCQYO40A)
- CDI CDI Male Square Adapter 1/4 X 1/4 (2344-0051-11)
- Steelman Torque Wrenches