Shop All Mobile Workbenches & Workstations
Steelman
Port. Clamp. Station with Adj. Platform
Mfr # 93335
Zoro # G807352422
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Red
- Overall Depth 43 3/4 in
- Overall Width 26 in
- Work Surface Material Steel
- Minimum Adjustable Height 28 1/2 in
Product Information
- Brand Steelman
- MFR # 93335
- Zoro # G807352422
- UPC # 099198933351
- Country of Origin China
- Category Mobile Workbenches & Workstations
Dimensions
Overall Depth | 43 3/4 in |
Overall Width | 26 in |
Minimum Adjustable Height | 28 1/2 in |
Work Surface Width | 23 5/8 in |
Folded Height | 28 1/2 in |
Height Adjustment Increments | 1 in |
Folded Width | 25 in |
Folded Depth | 8 3/4 in |
Height Adjustment Mechanism | Rotary Clamp |
Height Adjustability | Adjustable Height |
Maximum Adjustable Height | 40 in |
Details
Item | Clamping project Workstation |
Color | Black, Red |
Work Surface Material | Steel |
Overall Load Capacity | 250 lb |
Assembly | Partially Assembled |
Frame Material Finish | Powder Coated; Galvanized |
Included Components | Built-in Protractor, Built-in Ruler, Clamp |
Portability | Fold-Up Body |
Clamping System | Peg Clamping |
Work Surface Tilt Angle | 90 Degrees |
Frame Material | Steel |
Features | Independent Table Adjustment, Tiltable Platform, Toggle Clamp Compatible, Wide Jaw Design |
Description
Clamping project Workstation, Clamping System Peg Clamping, Folded Depth 8 3/4 in, Folded Width 25 in, Frame Material Steel, Height Adjustment Mechanism Rotary Clamp, Minimum Adjustable Height 28 1/2 in, Overall Fixed Height Not Applicable, Overall Load Capacity 250 lb, Overall Width 26 in, Work Surface Material Steel, Work Surface Width 23 5/8 in, Included Components Built-in Protractor, Built-in Ruler, Clamp, Assembly Partially Assembled, Caster Mount Type Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Steel Regular Duty Bracket 16 Ga. 12 in. L 160 lb (180 ANO 12)
- KRUEGER Therma Level Gauge, Tank 30" D, 1.5" NPT (H-1.5-30)
- LITTLE GIANT All-Welded Wire Reel Rack, 30 x 36" (RR-3036)
- ZORO SELECT Drum Cover for 55 gal Drum (26054), 22-3/4 in Outer Dia (26750)
- DURHAM MFG Cabinet, Mobile Bench, 60" (3402-95)
- ZORO SELECT Mobile Workstation, 300 lb., 23-1/5 in. (49Y096)
- ZORO SELECT Mobile Workctr w/Pegbrd, 1200 lb., 36 In.W (RSC-2436-2-PB-2DR-95)
- GARANT ToolTruck Mobile Workbench with Bamboo Worktop, 20x16G, Number of drawers: 8 (914568 8)
- RUBBERMAID COMMERCIAL Trade Cart/Service Bench, Black, 500 lb. (FG451388BLA)
- GLOBAL INDUSTRIAL Mobile Workbench, 72 x 36in, Power Outlets, Shop Top Safety Edge, Tan (249147HBTN)
- VALLEY CRAFT Garage Work Bench Cabinet, 48", 2 Sets Of (F89618BS)
- Steelman Mobile Workbenches & Workstations