Shop All Impact Wrench Accessories
Steelman
Impact Extension Set, 1/2 in.
Mfr # 79989
Zoro # G2391019
product price: $57.75
/ea
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Drive Size 1/2 in
- Drive Type Hand
- Impact Rated Yes
- Features 3/8 in Swivel
Product Information
- Brand Steelman
- MFR # 79989
- Zoro # G2391019
- UPC # 099198799896
- Country of Origin Taiwan, Province of China
- Category Impact Wrench Accessories
Dimensions
Drive Size | 1/2 in |
Overall Length | 6 in, 9 in, 12 in |
Output Drive Size | 3/8 in |
Container Height | 1 in |
Input Drive Size | 1/2 in |
Container Width | 6 1/2 in |
Container Length | 16 in |
Description
Impact Socket Extension Set, Alloy Steel, Black Oxide, Overall Length 6 in, 9 in, 12 in, Input Drive Size 1/2 in, Output Drive Size 3/8 in, Drive Type Hand, Impact Rated Yes, Input Drive Gender Female, Input Drive Shape Square, Output Drive Gender Male, Output Drive Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWMET AEROSPACE Split Nose Piece, For Rivet Tool, 3/32 In (202159)
- POWERBUILT 3/8" Drive T-27 Star Bit Socket (648524)
- TITAN REPLACEMENT HEAD F/TL12047 (TL12021)
- PROTO 560 Series Rolling Tool Cabinet, 10 Drawer, Red/Gray, Steel, 45 in W x 21-1/2 in D x 42-1/2 in H (J564542-10SG)
- STEELMAN Impact Extension, 1/2 in, 18 in. L (79993)
- STEELMAN Impact Extension, 1/2 in, 9 in. L (79991)
- STEELMAN Impact Extension, 1/2 in, 6 in. L (79990)
- STEELMAN Stlmanpro Impact Grade Bit Drivers, 50 Piece Set W/ Case (JSP78633)
- STEELMAN Impact Extension, 1/2 in, 36 in. L (79995)
- STEELMAN Impact Extension, 1/2 in, 12 in. L (79992)
- PRO-GRADE TOOLS Extension, 3/8"Dr., 12" (13003)
- Steelman Power Fastening Tools