Shop All Spring Return Hose Reels
Steelman
Enclosed Spring Pneumatic Hose Reel with 50-Foot 1/2" ID Hose
Mfr # 96839-IND
Zoro # G901768990
original price:
$197.99
10% off
new price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # 96839-IND
- Zoro # G901768990
- UPC # 99198118390
- Country of Origin India
- Category Spring Return Hose Reels
Description
Deliver compressed air to where you need it in your garage or workshop with the STEELMAN 96839-IND Enclosed Spring Pneumatic Hose Reel with 50-Foot Hose. This heavy-duty, single arm reel is made of powder-coated steel that has flanged edges and stiffening ribs that prevent damage when retracting and provide increased reel strength without adding extra weight making it easier to find mounting locations. The enclosed drive spring helps eliminate possible damage due to reverse winding and foul-ups from dirt and grime and has a multi-position ratchet lock and easy spring tension adjustment to customize automatic retraction speed. A non-snag, four-directional roller guide reduces hose damage due to abrasion from constant winding and unwinding of the hose. The 50-foot long, 1/2-inch ID hose is made from durable, abrasion resistant rubber and comes prefit with 1/2-inch NPT female threaded inlet and 1/2-inch NPT male threaded outlet. For convenience, a 1/2-inch to 3/8-inch NPT reducer is included for use on the outlet hose and a short 1/2-inch male x 3/8-inch female fitted hose for easy connecting to existing shop compressed air systems. A thick rubber hose stop is included to prevent full hose retraction and to customize the amount of hose lead when retracted for easy access.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Sprocket Chain Rlr P Sgl 1/2In 2.65In, 40B15SS (40B15SS)
- ARROW PNEUMATICS .03 Micron Clear Net No Color (EK57)
- RULAND Jaw Cplg Hub, Bore Dia .250 In, Size JC16 (JC16-4-A)
- DIXON VSeries Valved CouplerSS, 3/4", FNPTF, 3/4" (6VF6-SS)
- STEELMAN Air Hose Reel, 3/8" Hose Dia., 35 ft. Length, 300 psi (98457-IND)
- STEELMAN Enclosed Spring Garden Center Water / Pneumatic Hose Reel with 50-Foot 1/2" ID Hose (96840-IND)
- REELCRAFT 1in x 50 ft. Fuel Reel w/ Hose, Dispenser & Inlet Hose (FD84050-OLP-KIT)
- COXREELS Hose Reel, Spring Rewind, 3/8" X 100', Pvc 300 Psi Hose (TSH-N-3100)
- REELCRAFT Hose Reel, 1 in Hose Dia., 35 ft Length, 50 psi (FD84035 OLP)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 25 ft. Length, 300 psi (P-LP-325)
- MILTON Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (2780-50D)
- Steelman Hose & Cable Reels