Shop All Spring Return Hose Reels
Steelman
Enclosed Spring Garden Center Water / Pneumatic Hose Reel with 50-Foot 1/2" ID Hose
Mfr # 96840-IND
Zoro # G701768947
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # 96840-IND
- Zoro # G701768947
- UPC # 99198118406
- Country of Origin India
- Category Spring Return Hose Reels
Description
Deliver compressed air or water to where you need it in your garage, workshop, greenhouse, garden or other work area with the STEELMAN 96840-IND Enclosed Spring Water / Pneumatic Hose Reel with 50-Foot 1/2-Inch ID Hose. This heavy-duty, single arm reel is made of powder-coated steel that has flanged edges and stiffening ribs that prevent damage when retracting and provide increased reel strength without adding extra weight making it easier to find mounting locations. The enclosed drive spring helps eliminate possible damage due to reverse winding and foul-ups from dirt and grime and has a multi-position ratchet lock and easy spring tension adjustment to customize automatic retraction speed. A non-snag, four-directional roller guide reduces hose damage due to abrasion from constant winding and unwinding of the hose. The 50-foot long, 1/2-inch ID hose is made from durable, abrasion resistant rubber that can handle working pressures of up to 300 PSI. A thick rubber hose stop is included to prevent full hose retraction and to customize the amount of hose lead when retracted for easy access.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 1 FILTERS Air Filter replacement filter for 6211472350 / QUINCY (B1AF0005156)
- B B MANUFACTURING TL20H300, Timing Pulley, Steel, Black Oxide, (TL20H300)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS4059)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-04-KK00B)
- STEELMAN Air Hose Reel, 3/8" Hose Dia., 35 ft. Length, 300 psi (98457-IND)
- STEELMAN Enclosed Spring Pneumatic Hose Reel with 50-Foot 1/2" ID Hose (96839-IND)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (UR7925 OLB)
- DURHAM MFG Hose Clamp Rack 10 Loop, Blk (906-08-S129)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (81075 OLP)
- PREVOST Hose Reel, 3/8" Hose Dia., 10 ft. Length, 175 psi (DSF 1003IS)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (THP-N-1100)
- Steelman Spring Return Hose Reels