Shop All Screwdrivers
Steelman
Diamond Tipped Low Profile T25 Torx Screwdriver
Mfr # 78940
Zoro # G601768993
product price: $2.69
/ea
Sold in multiples of 4 for $10.76
$10.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # 78940
- Zoro # G601768993
- UPC # 99198789408
- Country of Origin China
- Category Screwdrivers
Description
As technology advances and things get smaller, the space available to work on them also shrinks. When the space is too small for a regular torx screwdriver to fit, or at a difficult to reach angle, this STEELMAN PRO 78940 has what you need to get the job done without completely tearing everything apart just to remove that one fastener. Anything but micro, this flat, right angle screwdriver needs only 3/8-inch of clearance to access fasteners other drivers can't and with our Diamond Tipped coating it has greater gripping force with less slippage, allowing you to apply the torque you need to remove fasteners without fear of cam out. The red powder-coated steel handle has a convenient hang hole so you can secure the tool to a peg board, preventing it getting lost and keeping it ready for when duty calls.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 14'' x .125 x 1''DP Refractory Blade w/ U-Segment (REF-14)
- WRIGHT TOOL Socket 1/2" Drive 12 Point Standard Metr (41-20MM)
- QEP Mixing Paddle, 24 In L, 5-1/2 In Head, M14 (21661)
- WILLIAMS Metric L-Shape Hex Key, 5 mm Tip Size (HK-5MM)
- STEELMAN T20 x 3" Star Tip Screwdriver with Fluted Handle (31012)
- STEELMAN Diamond Tipped Low Profile PH3 Phillips Screwdriver (78951)
- STEELMAN Diamond Tipped Low Profile SL3/16 Slotted Screwdriver (78945)
- STEELMAN Diamond Tipped Low Profile T15 Torx Screwdriver (78938)
- STEELMAN Diamond Tipped Low Profile T30 Torx Screwdriver (78942)
- STEELMAN Diamond Tipped Low Profile T27 Torx Screwdriver (78941)
- GARANT Screwdriver for Phillips, with 2 component Haptoprene handle, Cross head size: 3 (667690 3)
- Steelman Screwdrivers