Shop All Hex Key Sets
Steelman
8-Piece Folding Hex Key Set, Metric (MM)
Mfr # 41930
Zoro # G901768891
original price:
$9.75
14% off
new price: $8.35
/ea
Sold in multiples of 2 for $16.70
$16.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # 41930
- Zoro # G901768891
- UPC # 99198419305
- Country of Origin China
- Category Hex Key Sets
Description
The Steelman Folding Hex Key Wrench Set features 8 of the most common metric sizes used to remove and install socket/allen headed fasteners on all of your home, automotive, and hobby projects. Each key is built and folds into a handy, contoured case so you can carry the whole set in the palm of your hand! These sturdy wrenches are made of high strength, heat-treated chrome vanadium steel which is then coated with a protective black oxide finish. The rounded cases have a rubberized grip for comfort during use. Each wrench features a chamfered end, allowing it to slide effortlessly into the fastener. The wrench size is clearly printed on the case, and for all but the smallest sizes stamped into the wrench itself, making it easy to select the correct wrench for the job at hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 10 Piece Torx? Torx? Key Set, 74987 (74987)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #52 (C73480)
- STANLEY Stanley 86-215 Drive Adapter 3/8" F x 1/2" M (86-215)
- PRO-GRADE TOOLS 3/4" Drive Reducing Adaptor, SAE (16014)
- STEELMAN 13-Piece Long Arm Hex Key Wrench Set, Inch (SAE) (41936)
- STEELMAN 13-Piece Long Arm Hex Key Wrench Set, Metric (MM) (41937)
- STEELMAN 3-Piece Folding Hex Key Set; Includes 9-Standard (SAE")/8-Metric (MM), and 8-Torx (T) Sizes (41928)
- STEELMAN 9-Piece Folding Hex Key Set, Standard (SAE") (41929)
- STEELMAN 26-Piece Long Arm Ball End Hex Key Wrench Set, Inch/Metric (SAE/MM) (41938)
- STEELMAN 26-Piece Long Arm Hex Key Wrench Set, Inch/Metric (SAE/MM) (41935)
- BETA 5 Piece Metric Plain, Hex Key Set (000961952)
- Steelman Hex Keys & Hex Key Sets