Shop All Bit Socket Sets
Steelman
7-Piece 3/8" Drive SAE Hex Bit Socket Set
Mfr # 55481
Zoro # G701768497
original price:
$15.74
20% off
new price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # 55481
- Zoro # G701768497
- UPC # 99198554815
- Country of Origin China
- Category Bit Socket Sets
Description
Whether you're tightening brake calipers or assembling furniture, the STEELMAN 55481 delivers the dependable grip you need. With hex bits machined from high-strength S2 steel to prevent twisting and deformation of the socket under high loads set into durable chrome vanadium steel sockets, these tools are designed for long-term service. For easy identification, each socket has easy to read size markings permanently stamped into the steel that won't wear or fade away. This set includes the following popular SAE sizes: 1/8-inch, 5/32-inch, 3/16-inch, 7/32-inch, 1/4-inch, 5/16-inch, and 3/8-inch. To keep them securely attached to ratchets, extension bars, and adapters, each socket features a ball detent recess on the drive end and to ensure maximum torque transfer, the drive ends also have corner recesses that transmit applied force to the flats instead of focusing on the corners which can lead to slippage, rounding, and premature tool failure. Designed and constructed to meet or exceed ASME tool performance standards, these tools can stand up to the rigors of any professional workshop while being just as handy in the home mechanic's garage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Insert Bit, 3/8" (11014)
- MAKITA 18V 3/8" Square (XWT06)
- VERMONT GAGE Ring Gage, 1"-12 Size, Tool Steel (361163050)
- KIPP Adjustable Handle Size: 3, 3/8-16X30, Plastic, Black RAL 7021, Comp: Steel (K0269.3A41X30)
- STEELMAN 8-Piece 1/4" and 3/8" Drive Tamper-Resistant Star Bit Socket Set (55506)
- STEELMAN 8-Piece 1/4" and 3/8" Drive Star Bit Socket Set (55497)
- STEELMAN 10-Piece 1/4" and 3/8" Drive Torx / Star Hex Bit Socket Set (78362)
- STEELMAN 7-Piece 3/8" Drive Hex Bit Socket Set (78373)
- BETA Bits for Slotted Head Screw, SAE, Metric, Torx(R), 39 pcs (009000971)
- CRESCENT 12 Piece 1/4" & 3/8" Drive Torx® Bit Socket Set (CBSS2N)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Magnetic Hex Bit Holder Socket Set (3-Piece) (SHA99021)
- Steelman Sockets & Ratchets