Shop All Sockets
Steelman
6-Spline 41/64" Locking Lug Nut Socket
Mfr # 78539
Zoro # G301768583
original price:
$10.99
29% off
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Locking lug nuts are a great way to prevent expensive wheels and rims from being stolen. What's not so great is not being able to find the special key needed to remove them when it's time to change brake pads or rotate the tires. With the STEELMAN PRO 78539 on hand, when that time comes you can get the job done instead of spend all day trying to figure out how to get the wheels off your car. This key was designed explicitly for the purpose of easily removing locking lug nuts on aftermarket wheels currently on the market. Made from heat-treated chrome vanadium steel with a corrosion resistant black oxide finish it will last a lifetime of reliable use. The double hex-head design allows the socket to be used with both 13/16 and 7/8-inch lug and combination wrenches. Thin socket walls and an extra-long design helps to keep wrenches away from the wheel during use to prevent nicks and scratches.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 4-1/2" Light Duty Drill Press Vise, 4-1/2" with (BV-DP40)
- JACOBS 36-3 Plain Bearing Heavy Duty 3/4" Chuck (JCM6309)
- SHEFFIELD Field Box, Blend, Green, 11-1/2 in W x 5 in D x 7-1/4 in H (12626)
- V-8 TOOLS Angle Wrench Set Combo, 3/8-1-1/4", 14 pcs (214)
- STEELMAN 13/16" Sleeved Socket (Purple) (95615-03)
- STEELMAN 12-Spline 13/16" Locking Lug Nut Socket (78551)
- STEELMAN 4-3/8" 8-Point Locknut Socket, 3/4" Drive (60281-17)
- STEELMAN 17mm Sleeved Socket (Blue) (95615-01)
- STEELMAN 4-7/8" 6-Point Locknut Socket, 3/4" Drive (60263-18)
- STEELMAN 3-1/2" 6-Point Locknut Socket, 3/4" Drive (60258-10)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 7/8" 12 pt SAE Socket, 12 Points (45128)
- Steelman Sockets & Ratchets