Shop All Screwdriver Sets
Steelman
4-Piece Comfort Grip Screwdriver Set
Mfr # 42081
Zoro # G701769012
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # 42081
- Zoro # G701769012
- UPC # 99198420813
- Country of Origin China
- Category Screwdriver Sets
Description
From cabinets, lighting fixtures, outlets, and toys around the house to cars, trucks, and other projects in the workshop or garage there is constantly something in need of repair. The STEELMAN 42081 contains a selection of the most commonly used Phillips and slotted/flat head screwdrivers. These general purpose screwdrivers have a durable heat-treated chrome-vanadium steel shaft with a polypropylene (PP) and TPR rubber handle. Magnetic tips on each of the tools help take the frustration out of working with screws in recessed or confined areas. A polished chrome plating on the screwdriver shafts is rust and corrosion resistant while the molded PP/TPR handle is resistant to most chemicals and solvents allowing the tool to stand up to heavy-duty use while being easy to clean. Each driver has laser etched size callouts on the shaft and an easy to identify tip style icon on the bottom of the handle. For those stubborn fasteners, the three larger drivers have a hex bolster just below the handle allowing you to use a wrench to add that extra bit of needed torque. Set includes 2 slotted drivers size 1/8-inch x 3-inch and 3/16-inch x 4-inch and 2 Phillips head drivers sized PH1 x 3-inch and PH2 x 4-inch.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Hand Crimpers (CT-1200)
- BOSCH Oscillating Blade, Bi-Metal, 4 in. L, PK3 (OSL114JF-3)
- MITUTOYO Dial Indicator, Jeweled, Stem 0.375" dia (2904A)
- GEARWRENCH 5 Piece Pin Punch Set (82309)
- STEELMAN Slotted, Phillips, and Torx Screwdriver Set, 16-Piece (78460)
- STEELMAN 6-Piece Square Grip Torx Screwdriver Set (42101)
- STEELMAN 15-Piece Comfort Grip Screwdriver Set (42089)
- STEELMAN 16-Piece Clear Handle Slotted and Phillips Head Screwdriver Set (42051)
- STEELMAN Precision Phillips and Slotted Screwdriver Set, 6-Piece (41776)
- STEELMAN Precision Steel Shaft Screwdriver Set, 6-Piece (41799)
- TENG TOOLS MD9053N - 53 Piece Screwdriver Set (Flat, PH, PZ, Hex, TX, TPX, (MD9053N)
- Steelman Screwdriver Sets