Shop All Dial Torque Wrenches
Steelman
3/8'' Drive Pre-Set 16 ft-lb Torque Wrench
Mfr # 95336
Zoro # G411430684
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # 95336
- Zoro # G411430684
- UPC # 99198953366
- Country of Origin Taiwan, Province of China
- Category Dial Torque Wrenches
Description
Increase technician productivity with this 3/8-Inch Drive Pre-Set 18 ft-lb Torque Wrench. Designed for installing and torqueing large oil filters on various makes and models of vehicles, this wrench speeds up servicing operations in busy shops and automotive garages. When mechanics and service techs don't have to take time to adjust a clicker, double beam, or electronic wrench, they are able to complete the job in record time, making your shop bay available for the next job all the faster. Saving time improves customer satisfaction and puts money in your pocket. This wrench also reduces the risk of wheel stud damage and loose lug nuts by ensuring nuts are tightened to manufacturer specifications, reducing costly comebacks. This wrench's blue color-coding makes it easy for technicians to pick out the correct wrench every time. A quick-release button on the back of the wrench heads allow easy removal of attached sockets and extensions. Heavy duty chromoly and chrome vanadium steel construction keeps your wrench operating reliably, and the one-way feature ensures your valuable, precision tool, cannot be used as a breaker bar. A protective plastic storage case is included to ensure the tool will be safe from the knocks and bumps of storage that could cause a loss of calibration. Comes with a certificate of calibration.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 1/2-24 NS Hand Tap H3 4 Flt Bottom (012338AS)
- EMPIRE LEVEL 24" I-Beam Level (540-24)
- MARSHALLTOWN Brick Trowel, Philadelphia, 11 x 5-1/2 In (19 11FG)
- MITUTOYO Mitutoyo 101306 AGD 2 Dial Indicator with Back Lug on Center (101306)
- STEELMAN 3/8" Drive 10-100 ft-lb Micro-Adjustable Torque Wrench (301497)
- STEELMAN 3/8'' Drive Pre-Set 31 ft-lb Yellow Handled Drain Plug Servicing Torque Wrench (95338)
- PFERD ALUMASTER TORQUE WRENCH - Preset to 35.4 in-lbs. (4 Nm) (20135)
- PROTO 1/4" Drive Dial Torque Wrench 6-30 in-lbs, 7-35 cm kg (J6168F)
- WRIGHT TOOL Dial Torque Wrench 3/8" Drive Dial Type (3472)
- CENTRAL TOOLS TORQ WR 3/4" DR 100-600 FT-LB (CE3T660)
- PROTO Dial Torque Wrench, Drive Size 1 in. (J6149F)
- Steelman Dial Torque Wrenches