Shop All Air Ratchet Wrenches
Steelman
3/8" Drive Air Ratchet 16-Piece Kit
Mfr # 130K
Zoro # G001768692
product price: $81.35
/ea
Free Shipping & Returns
$81.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # 130K
- Zoro # G001768692
- UPC # 99198001302
- Country of Origin Taiwan, Province of China
- Category Air Ratchet Wrenches
Description
The STEELMAN 130K 3/8-Inch Drive Air Ratchet Kit is a 16-piece set that contains the most commonly used sockets, adapters, and accessories to both get you started working and keep you going strong. The lightweight yet sturdy 3/8-inch drive pneumatic wrench weights 2.75 pounds and has a variable speed, lever-style throttle that provides smooth control with less hand fatigue. It's powerful motor delivers 50ft-lb of torque and 150rpm of free run speed while using 4cfm of compressed air. Included in the kit is a 1/4-inch NPT threaded male coupler to get your tool hooked up to your existing air compressor. The included heavy-duty impact sockets are made of durable chrome-vanadium steel and are sized 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, and 3/4-inch. Additional accessories include a 3/8-inch drive 3-inch extension bar, a 3/4-inch x 1/4-inch bit driver, a 3/8-inch swivel adapter, 3 drill bits - PH2, PH3, and 5.5mm slotted, and a bottle of air tool oil. To keep all these tools organized and ready for the next job, the entire kit comes in a blow-molded plastic case.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC TCT Hole Saw, 15/16" X 1" (1-1-130)
- ZORO SELECT Chucking Reamer, 5/8 In., 8 Flute, HSS (11V395)
- MERIT Wheels1-3/16x1/8x1/8 In. High Pfmnce Mic (08834137491)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/16" x 1" (HMS.1-1/16)
- TENG TOOLS 1/2" Drive High Torque Forward & Reverse Air Ratchet W (ARR12)
- CHICAGO PNEUMATIC 1/2" 50 ft.-lb. Pneumatic Ratchet (CP886H)
- SPEEDAIRE Air Ratchet Wrench, Light, 90 psi, 150 rpm (48MA09)
- SPEEDAIRE Air Ratchet Wrench, 3/8 In Drive (21AA63)
- JET Pneumatic R6 Ratchet, 3/8 In. (JAT-301)
- SPEEDAIRE Air Ratchet Wrench, 3/8 In Drive (21AA65)
- INGERSOLL-RAND 3/8" Air Ratchet Wrench, 103 ft-lb Max. Torque, 220 RPM (109XPA)
- Steelman Air Ratchet Wrenches