Shop All Air Drills
Steelman
3/8" 2 Gear Type Air Drill
Mfr # 1701
Zoro # G401768483
$56.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Steelman
- MFR # 1701
- Zoro # G401768483
- UPC # 99198017013
- Country of Origin Taiwan, Province of China
- Category Air Drills
Description
The STEELMAN is perfect for drilling, honing, reaming, and fastening. Exhaust is vented back out the handle and away from your face and work project. The 3/8-inch keyed chuck can use a wide variety of bits and drivers to fulfil a wide range of roles. Weighing in at 2.5 pounds and only 6.5-inches in length, this powerful pneumatic tool delivers a free running speed of 2,200 RPM with a trigger style variable speed throttle letting you determine how much power you need. Operating on a mere 4 cubic feet per minute of 90 PSI compressed air delivered through a standard 1/4-inch NPT inlet and 3/8-inch air hose this tool is ideal for all your medium to heavy-duty drilling tasks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW STEEL PRODUCTS BULLPOINT COLD CHISEL 3/4" X 12 (MY80205)
- GEARWRENCH 18 Piece 12 Point Long Pattern Combination Metric Wrench Set (81920)
- PERFORM TOOL 4X Glass Lens 278 Diameter 714 Length Rubber Grip Handle Single With LED Light (W15036)
- OSG Carbide End Mill, VG441, 3/4 D, 1 1/2 Cut L (VG441-7501)
- STEELMAN 1/2" Reversible Air Drill (1704)
- STEELMAN 3/8" Reversible Air Drill (1705)
- SPEEDAIRE Air Drill, Right Angle, 90 psi, 3/8 in. (45YY17)
- SIOUX TOOLS Straight Drill, NonReversible, ToolKit Bare Tool, 12 Chuck, 3JawKeyed Chuck, 400 RPM, 1 hp, C (SDR10S4N4)
- INGERSOLL-RAND Reversible Air Drill, 1/2" Keyless Chuck, ATEX, 500 RPM (7803RAKCEX)
- CHICAGO PNEUMATIC 3/8" Pistol Air Drill 500 rpm (CP1014P05)
- DYNABRADE Air Drill, Industrial, In-Line, 1/4 In. (53037)
- Steelman Air Drills